
- Radial Shaft Seal
- 35 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 7 mm Width
Seal Width | 7 mm |
Shaft Dia. | 35.0000 mm |
Lip Material | Nitrile |
Case Construction | Rubber Covered Steel Case |
Seal Design | Molded Design |
Temperature Range [Min] | -22 °F |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 52 mm |
Seal Application | General Purpose |
Temperature Range [Max] | 230 °F |
Cover/Compensation Ring/Plate Required | No |
Construction | HMS5 |
Lip Type | Single Lip w/Spring |
Inch/Metric | Metric |
Lip Style | Internal |
Pressure | 5 psi |
Weight | 0.04 LB |
EAN or UPC | 7316572033326 |
