- 3500 Series Single Cone
- 1 3/4" Straight Bore
- 1.2160" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Series | 3500 |
| Cone Width | 1.216 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.220 in |
| Tolerance | Standard |
| I.D. | 1 3/4 in |
| Cone Type | Single Cone |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 1.04 LB |
| EAN or UPC | 85311051972 |

