- 3 1/2" Shaft Diameter
- 4.842" Housing Bore Diameter
- 0.904" Width
- Longlife (Fluoroelastomers) (Viton)
- Type SCOT1
| Spring Material | Carbon Steel Garter |
| Pressure | 2 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Shaft Dia. | 3.5 in |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Lip Style | Internal |
| Construction | SCOT1 |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 4.842 in |
| Temp Description | w/Three Sealing Lips |
| Inch/Metric | Inch |
| Seal Application | Heavy Duty |
| Weight | 0.551 LB |
| EAN or UPC | 85311249393 |

