- Radial Shaft Seal
- 3.465 in Shaft Diameter
- 4.252 in Housing Bore Diameter
- 0.427 in Width
| Seal Design | Molded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Housing Bore Dia. | 4.252 in |
| Pressure | 10 psi |
| Seal Width | 0.427 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000-3600, 0.015@1000 |
| Shaft Dia. | 3.4650 in |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMS4 |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Weight | 0.176 LB |
| EAN or UPC | 85311032032 |

