- Series 34000 Single Cup
- 4.923" OD x 0.6457" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 34000 |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.08 in |
| Material | Steel |
| Cup Type | Single Cup |
| Origin | Cups |
| O.D. | 4.923 in |
| Cup Width | 0.6457 in |
| Tolerance | Standard |
| Weight | 0.86 LB |
| EAN or UPC | 85311053761 |

