- Radial Shaft Seal
- 3.313 in Shaft Diameter
- 4 1/8 in Housing Bore Diameter
- 0.438 in Width
| Pressure | 10 psi |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 4.125 in |
| Seal Width | 0.438 in |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Construction | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 3.3130 in |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Weight | 1.01 LB |
| EAN or UPC | 85311031516 |
| NSN Number | 5330-01-189-8487 |

