
- 32 mm Shaft Diameter
- 56 mm Housing Bore Diameter
- 10 mm Width
- Nitrile
- Type HMSA7
description
- Dual lip design without inner cases.
Temperature Range [Min] | -40 °F |
Case Construction | Rubber Covered Steel Case |
Lip Style | Internal |
Surface Speed [Nom] | 3,600 ft/min |
Shaft Dia. | 32 mm |
Lip Type | Dual Lip w/One Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 56 mm |
Inch/Metric | Metric |
Construction | HMSA7 |
Seal Design | Molded Design |
Temperature Range [Max] | 250 °F |
Seal Application | Light Dirt Exclusion |
Weight | 0.089 LB |
EAN or UPC | 85311994309 |
