- 3100 Series Single Cone
- 1 1/4" Straight Bore
- 1.1810" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Width | 1.181 in |
| I.D. | 1 1/4 in |
| Enclosure | Open |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Series | 3100 |
| Material | Steel |
| Cone Type | Single Cone |
| Weight | 0.802 LB |
| EAN or UPC | 85311070287 |

