- 3 1/8" Shaft Diameter
- 4.125" Housing Bore Diameter
- 0.437" Width
- Tfe (Teflon)
- Type SL1
caution
- Not generally for oil retention
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 Max |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4 1/8 in |
| Temperature Range [Min] | -100 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Shaft Dia. | 3.125 in |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip w/o Spring |
| Seal Application | General Purpose |
| Construction | SL1 |
| Pressure | 0 psi |
| Seal Design | Assembled Design |
| Lip Material | Vamac®, TFE, Nitrile |
| Lip Style | Internal |
| Weight | 0.355 LB |
| EAN or UPC | 85311157964 |

