Skip to content Skip to navigation menu
Chicago Rawhide310-ZNRJ

310-ZNRJ

Single Row Radial Bearing
Item #101009127
  • Single Row Radial Bearing, 50 mm ID x 110 mm OD x 27 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide310-ZNRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 50 mm ID x 110 mm OD x 27 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Enclosure Single Shield
Cage Type Metal
Capacity Maximum Capacity
Preload Level None
Contact Angle
Rows of Balls Single
I.D. 50 mm
O.D. Type Straight w/ Snap Ring
Material Steel
Lubricant Oil Preservative
Locking Device No Locking Device
Precision Standard
Inch/Metric Metric Bore
Radial Internal Clearance Specification Normal Clearance
Seal Material Metal
Precision Level Standard (ABEC 1)
Seal Type Non-Contact Seals
Inner Ring Width 27 mm
Bearing Type Radial
Snap Ring With Snap Ring
No. in Set Single Bearing
Bore Type Round Bore
Radial Internal Clearance Normal
Ball Material Steel
Outer Ring Width 27 mm
Cage Material Steel
Origin Single Row Radial
O.D. 110 mm
Weight 2.72 LB
EAN or UPC 85311060226
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison