
- Radial Shaft Seal
- 30 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 7 mm Width
Seal Application | General Purpose |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Surface Speed [Nom] | 2,755 ft/min |
Shaft Dia. | 30.0000 mm |
Construction | HMSA10 |
Seal Width | 7 mm |
Lip Material | Nitrile |
Case Construction | Rubber Covered Steel Case |
Housing Bore Dia. | 47 mm |
Seal Design | Molded Design |
Temperature Range [Min] | -22 °F |
Pressure | 5 psi |
Temperature Range [Max] | 230 °F |
Inch/Metric | Metric |
Lip Style | Internal |
Weight | 0.037 LB |
EAN or UPC | 7316572032749 |
