Skip to content Skip to navigation menu
Chicago Rawhide307-NRJ

307-NRJ

Single Row Radial Bearing
Item #101009110
  • Single Row Radial Bearing, 35 mm ID x 80 mm OD x 21 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide307-NRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 35 mm ID x 80 mm OD x 21 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Precision Level Standard (ABEC 1)
Origin Single Row Radial
Cage Material Steel
Contact Angle
Precision Standard
Seal Type Unsealed
Cage Type Metal
Preload Level None
Capacity Maximum Capacity
Lubricant Oil Preservative
Enclosure Open
Rows of Balls Single
Bore Type Round Bore
Locking Device No Locking Device
Radial Internal Clearance Specification Normal Clearance
Inch/Metric Metric Bore
Seal Material None
O.D. Type Straight w/ Snap Ring
Outer Ring Width 21 mm
No. in Set Single Bearing
Material Steel
O.D. 80 mm
Snap Ring With Snap Ring
Bearing Type Radial
I.D. 35 mm
Ball Material Steel
Inner Ring Width 21 mm
Radial Internal Clearance Normal
Weight 1.105 LB
EAN or UPC 85311060073
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison