- 3.0630" Shaft Diameter
- 4.500" Housing Bore Diameter
- 1.016" Width
- Nitrile
- Type HDDF1
| Seal Application | Heavy Duty |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 3.063 in |
| Housing Bore Dia. | 4 1/2 in |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 350 ft/min |
| Inch/Metric | Inch |
| Lip Style | External |
| Spring Material | None |
| Family Name | Dual Lip Shaft Seal without Spring |
| Construction | HDDF1 |
| Lip Type | Dual Lip w/o Spring |
| Weight | 0.892 LB |
| EAN or UPC | 85311086790 |

