- Single Row Radial Bearing
- 1" ID x 2" OD x 9/16" Wide
- Double Shielded
| Material | Steel |
| Outer Ring Width | 9/16 in |
| Cage Material | Standard |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| I.D. | 1 in |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Inner Ring Width | 9/16 in |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Width | 9/16 in |
| Lubricant | General Purpose |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contact Seals |
| Cage Type | Metal |
| Rows of Balls | Single |
| Seal Material | Metal |
| Precision Level | Low Precision (Unground) |
| Precision | Unground |
| No. in Set | Single Bearing |
| O.D. | 2 in |
| Weight | 0.25 LB |
| EAN or UPC | 85311278515 |

