- Shaft Seal
- 29 1/2" Shaft Diameter
- 32" Housing Bore Diameter
- 1 1/4" Width
- Single w/o Spring
| Housing Bore Dia. | 32 in |
| Inch/Metric | Inch |
| Shaft Dia. | 29.5 in |
| Lip Style | Internal |
| Lip Type | Dual Lip w/Two Springs |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDSD7 |
| Lip Material | RR = Nitrile x Nitrile (Dual Element Constructions Only) |
| Weight | 16.848 LB |
| EAN or UPC | 85311278782 |

