- 2850 mm Shaft Diameter
- 2900 mm Housing Bore Diameter
- 20.630 mm Width
- Duralip (Carboxylated Nitrile)
- Type HS8
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
| Case Construction | All Rubber w/Spring |
| Spring Material | Stainless Steel |
| Construction | HS8 |
| Lip Type | Split Seal |
| Shaft Dia. | 2850 mm |
| Housing Bore Dia. | 2900 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 1,500 ft/min |
| Cover/Compensation Ring/Plate Required | Yes |
| Temperature Range [Min] | -65 °F |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
| Seal Application | General Purpose |
| Weight | 25.271 LB |
| EAN or UPC | 85311173599 |

