- Radial Shaft Seal
- 28 in Shaft Dia
- 30 1/2 in Housing Bore Diameter
- 1 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 28 in |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Housing Bore Dia. | 30 1/2 in |
| Weight | 11.432 LB |
| EAN or UPC | 85311141963 |

