- Series 27800 Double Cup
- 3.151" OD x 1.7700" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 27800 |
| Origin | Cups |
| Cup Width | 1.77 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Double Cup |
| O.D. | 3.151 in |
| Weight | 1.05 LB |
| EAN or UPC | 85311053372 |

