- Series 2700 Single Cup
- 2 7/8" OD x 3/4" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Cup Width | 3/4 in |
| O.D. | 2.875 in |
| Series | 2700 |
| Material | Steel |
| Origin | Cups |
| O.D. Type | Straight |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.29 LB |
| EAN or UPC | 85311052047 |

