- Radial Shaft Seal
- 26 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 26.0000 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -22 °F |
| Construction | HMS1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3600, 0.015@1000 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 230 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 1,207 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Seal Width | 8 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 0.058 LB |
| EAN or UPC | 85311008730 |

