- 26800 Series Single Cone
- 1 5/8" Tapered Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 1 5/8 in |
| Series | 26800 |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Bore Type | Tapered Bore |
| Origin | Cones |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Cone Width | 1 in |
| Weight | 0.73 LB |
| EAN or UPC | 85311055956 |

