- 2.6380" Shaft Diameter
- 3.228" Housing Bore Diameter
- 0.315" Width
- Polyacrylate
- Type HMSASPL
| Seal Application | General Purpose |
| Temp Description | Helix CCW From Air Side |
| Lip Material | Polyacrylate |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Lip Style | Internal / External |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 3.228 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Construction | HMSASPL |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 2.638 in |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Weight | 0.239 LB |
| EAN or UPC | 85311180207 |

