- Radial Shaft Seal
- 25 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 7 mm Width
| Lip Style | Internal |
| Construction | HMS5 |
| Housing Bore Dia. | 40 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 25.0000 mm |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 212 °F |
| Lip Type | Single Lip w/Spring |
| Lip Material | Fluoroelastomer - Viton |
| Seal Design | Molded Design |
| Seal Width | 7 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Pressure | 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Weight | 0.033 LB |
| EAN or UPC | 7316572032299 |

