- Series 255 Single Cup
- 2 3/4" OD x 3/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 2.75 in |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 3/4 in |
| Series | 255 |
| Weight | 0.37 LB |
| EAN or UPC | 85311070225 |

