- 24 1/2" Shaft Diameter
- 27" Housing Bore Diameter
- 1 1/4" Width
- Nitrile
- Type HDS1
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Housing Bore Dia. | 27 in |
| Weight | 8.707 LB |
| EAN or UPC | 85311139144 |

