- 23 7/8" Shaft Diameter
- 26.875" Housing Bore Diameter
- 2 1/8" Width
- Nitrile
- Type HDDF1
| Lip Style | External |
| Spring Material | None |
| Family Name | Dual Lip Shaft Seal without Spring |
| Pressure | 25 psi |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 26 7/8 in |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 23.875 in |
| Surface Speed [Nom] | 350 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.030 Max |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Construction | HDDF1 |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/o Spring |
| Weight | 18.348 LB |
| EAN or UPC | 85311089982 |

