- Radial Shaft Seal
- 2.328 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.395 in Width
| Inch/Metric | Inch |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Polyacrylate |
| Surface Speed [Nom] | 2,745 ft/min |
| Seal Width | 0.395 in |
| Temperature Range [Max] | 300 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 2.3280 in |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3 in |
| Construction | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Weight | 0.1 LB |
| EAN or UPC | 85311025676 |

