
- 22 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 7 mm Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type HMSA7
description
- Dual lip design without inner cases.
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Seal Application | Light Dirt Exclusion |
Housing Bore Dia. | 40 mm |
Spring Material | Carbon Steel Garter |
Construction | HMSA7 |
Pressure | 10 psi |
Lip Type | Dual Lip w/One Spring |
Case Construction | Rubber Covered Steel Case |
Lip Material | Fluoroelastomer - Viton |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 22 mm |
Seal Design | Molded Design |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Max] | 400 °F |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Weight | 0.042 LB |
EAN or UPC | 85311993760 |
