- Radial Shaft Seal
- 2.2720 in Shaft Dia
- 2.656 in Housing Bore Diameter
- 1/4 in Width
description
- Single lip, spring-loaded design with inner case for greater strength and protection of sealing lip. Recommended where assembly of shaft is against the lip. Type CRWH offers a wide range of special materials. Greater strength generally is not required for seals under 2" in shaft size.
| Shaft Dia. | 2.272 in |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.656 in |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Lip Material | Vamac®, TFE, Nitrile |
| Temperature Range [Min] | -100 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Brass Case w/Inner Case |
| Lip Style | Internal |
| Construction | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 500 °F |
| Weight | 0.093 LB |
| EAN or UPC | 85311025317 |

