- 56 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 13 mm Width
- Nitrile
- Type CRSH11
| Shaft Dia. | 56 mm |
| Housing Bore Dia. | 80 mm |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Lip Type | Dual Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Pressure | 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Construction | CRSH11 |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.205 LB |
| EAN or UPC | 85311203913 |

