- Radial Shaft Seal
- 2.188 in Shaft Diameter
- 3.251 in Housing Bore Diameter
- 0.438 in Width
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 2.1880 in |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.251 in |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Width | 0.438 in |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Weight | 0.155 LB |
| EAN or UPC | 85311024402 |
| NSN Number | 5330-00-009-3898 |

