- Radial Shaft Seal
- 2 1/8 in Shaft Diameter
- 3.189 in Housing Bore Diameter
- 3/8 in Width
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 2.125 in |
| Construction | CRWA1 |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 3.189 in |
| Pressure | 10 psi |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Seal Design | Bonded Design |
| Seal Width | 0.375 in |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Family Name | Dual Lip with Spring Shaft Seal |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Weight | 0.145 LB |
| EAN or UPC | 85311023948 |
| NSN Number | 5330-00-286-7060 |

