- Single Row Radial Bearing, 45 mm ID x 85 mm OD x 19 mm Wide, Open w/Snap Ring, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
| I.D. | 45 mm |
| O.D. Type | Straight w/ Snap Ring |
| Ball Material | Steel |
| O.D. | 85 mm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 19 mm |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Cage Type | Metal |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Inner Ring Width | 19 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Material | Steel |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Cage Material | Standard |
| Origin | Single Row Radial |
| Seal Material | None |
| Weight | 1.05 LB |
| EAN or UPC | 85311059725 |

