- Single Row Radial Bearing, 1.5" ID x 85 mm OD x 30 mm Wide, Hex Bore, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), Self-Aligning OD
| I.D. | 1 1/2 in |
| No. in Set | Single Bearing |
| Preload Level | None |
| Lubricant | General Purpose |
| Radial Internal Clearance | Normal |
| Seal Type | Contact Seals |
| Material | Steel |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Rubber |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 30 mm |
| Precision | Standard |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Origin | Single Row Radial |
| Outer Ring Width | 22 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -30 °F |
| O.D. Type | Spherical |
| Inch/Metric | Inch Bore |
| Bore Type | Hex Bore |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Radial |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 85 mm |
| Cage Type | Metal |
| Weight | 1.38 LB |
| EAN or UPC | 85311182591 |

