Skip to content Skip to navigation menu
Chicago Rawhide205-ZJ

205-ZJ

Single Row Radial Bearing
Item #101009028
  • Single Row Radial Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide205-ZJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Precision Level Standard (ABEC 1)
Bearing Type Radial
No. in Set Single Bearing
Origin Single Row Radial
Inch/Metric Metric Bore
Bore Type Round Bore
Seal Type Non-Contact Seals
Contact Angle
O.D. Type Straight
Ball Material Steel
Enclosure Single Shield
Outer Ring Width 15 mm
Material Steel
Cage Type Metal
Lubricant Oil Preservative
Radial Internal Clearance Normal
O.D. 52 mm
Locking Device No Locking Device
Snap Ring No Snap Ring
Precision Standard
Rows of Balls Single
Cage Material Steel
I.D. 25 mm
Radial Internal Clearance Specification Normal Clearance
Seal Material Metal
Capacity Standard Capacity
Inner Ring Width 15 mm
Preload Level None
Weight 0.33 LB
EAN or UPC 85311164481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison