- 2.0430" Shaft Diameter
- 2.835" Housing Bore Diameter
- 0.315" Width
- Nitrile
- Type HMSA29
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.043 in |
| Lip Material | Nitrile |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Construction | HMSA29 |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal / External |
| Housing Bore Dia. | 2.835 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.062 LB |
| EAN or UPC | 85311230544 |

