Skip to content Skip to navigation menu
Chicago Rawhide202-KRR3

202-KRR3

Single Row Radial Bearing
Item #101009002
  • Single Row Radial Bearing, 0.5625" ID x 35 mm OD x 13 mm Wide, Hex Bore, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
Chicago Rawhide202-KRR3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 0.5625" ID x 35 mm OD x 13 mm Wide, Hex Bore, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
Inch/Metric Inch Bore
O.D. 35 mm
Temperature Range [Max] 200 °F
Preload Level None
Rows of Balls Single
Bore Type Hex Bore
Temperature Range [Min] -30 °F
Outer Ring Width 0.433 in
Lubricant General Purpose
O.D. Type Straight
Inner Ring Width 0.512 in
No. in Set Single Bearing
Cage Type Metal
Cage Material Standard
Origin Single Row Radial
Snap Ring No Snap Ring
I.D. 9/16 in
Contact Angle
Capacity Standard Capacity
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Seal Type Contact Seals
Precision Standard
Locking Device No Locking Device
Seal Material Rubber
Material Steel
Ball Material Steel
Enclosure Double Sealed
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial
Weight 0.12 LB
EAN or UPC 85311073899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison