- 2" Shaft Diameter
- 2.620" Housing Bore
- .355" Width
- Fluoroelastomer - Viton
- P.T.F.E. (Teflon)
| Lip Style | Internal / External |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Pressure | 10 psi |
| Construction | HMSA96 |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 2 in |
| Lip Material | PTFE (Teflon), Nitrile, Fluoroelastomer - Viton |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 2.62 in |
| Weight | 0.07 LB |

