- P55-55-675 Cleveland Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 2.781" or 3.622" Lock-Up Dimension
- 1.063" or 1.125" Bearing Cap Diameter
| Lock-Up Style | Inside/Outside |
| Bearing Type | Round |
| Kit Type | P55-55-675 Cleveland |
| Bearing Cap Dia. | 1.063 in |
| Lube Fitting Location | N/A |
| Overall Length | 3.372 in |
| Lock-Up Dimension | 2.781 in, 3.622 in |
| Lube Fitting | w/o Lube Fitting |
| Weight | 1.389 LB |
| EAN or UPC | 85311270267 |

