- Spicer 1330 Type U-Joint Kit
- Outside Lock-Up Style
- 3.622" Lock-Up Dimension
- 1.063" Bearing Cap Diameter
| Lube Fitting Location | N/A |
| Overall Length | 3.372 in |
| Lock-Up Style | Outside |
| Bearing Cap Dia. | 1.063 in |
| Bearing Type | Round |
| Lube Fitting | w/o Lube Fitting |
| Kit Type | Spicer 1330 |
| Lock-Up Dimension | 3.622 in |
| Weight | 1.389 LB |
| EAN or UPC | 85311270236 |

