- 7290 Detroit Type U-Joint Kit
- Inside Lock-Up Style
- 2.622" Lock-Up Dimension
- 1.126" Bearing Cap Diameter
| Bearing Cap Dia. | 1.126 in |
| Lock-Up Style | Inside |
| Lube Fitting | w/o Lube Fitting |
| Overall Length | 3.385 in |
| Lock-Up Dimension | 2.622 in |
| Kit Type | 7290 Detroit |
| Bearing Type | Round |
| Lube Fitting Location | N/A |
| Weight | 1.529 LB |
| EAN or UPC | 85311269971 |

