- Radial Shaft Seal
- 2 in Shaft Diameter
- 2 7/8 in Housing Bore Diameter
- 1/4 in Width
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
caution
- Not generally for oil retention
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 2.875 in |
| Construction | HM21 |
| Seal Design | Bonded Design |
| Pressure | 3 psi |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Pressure [Max] | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 2 in |
| Spring Material | None |
| Seal Application | Maximum Dirt Exclusion, Dirt Exclusion And Grease Retention At Slower Speeds |
| Seal Width | 0.25 in |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.095 LB |
| EAN or UPC | 85311022422 |

