- Radial Shaft Seal
- 2 in Shaft Diameter
- 2.623 in Housing Bore Diameter
- 0.313 in Width
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Width | 0.313 in |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 2.623 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 2 in |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 2,358 ft/min |
| Pressure | 10 psi |
| Weight | 0.072 LB |
| EAN or UPC | 85311022132 |

