- Radial Shaft Seal
- 1.868 in Shaft Diameter
- 2.518 in Housing Bore Diameter
- 0.315 in Width
| Housing Bore Dia. | 2.518 in |
| Spring Material | Carbon Steel Garter |
| Seal Width | 0.315 in |
| Family Name | Dual Lip with Spring Shaft Seal |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Polyacrylate |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 1.8680 in |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | CRWA1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Inch/Metric | Inch |
| Weight | 0.084 LB |
| EAN or UPC | 85311019989 |

