- Metric Seal
- 17 mm x 30 mm x 7 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Min] | -22 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 30 mm |
| Lip Material | Nitrile |
| Seal Width | 7 mm |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 230 °F |
| Lip Type | Single Lip w/Spring |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | General Purpose |
| Shaft Dia. | 17.0000 mm |
| Pressure | 5 psi |
| Construction | HMS5 |
| Weight | 0.013 LB |
| EAN or UPC | 7316572269497 |

