- 1.8110" Shaft Diameter
- 2.697" Housing Bore Diameter
- 0.295" Width
- Nitrile
- Type HMA8
| Construction | HMA8 |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 3 psi |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Shaft Dia. | 1.811 in |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Spring Material | None |
| Housing Bore Dia. | 2.697 in |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/o Spring |
| Family Name | Dual Lip Shaft Seal without Spring |
| Weight | 0.099 LB |
| EAN or UPC | 85311185400 |

