- 1.7720" Shaft Diameter
- 2.638" Housing Bore Diameter
- 0.394" Width
- Longlife (Fluoroelastomers) (Viton)
- Type HMSA7
| Construction | HMSA7 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 1.772 in |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 2.638 in |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.035 LB |
| EAN or UPC | 85311264334 |

