- 1 3/4" Shaft Diameter
- 3.061" Housing Bore Diameter
- 0.484" Width
- Nitrile
- Type D
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | Dirt Exclusion |
| Housing Bore Dia. | 3.061 in |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Temp Description | w/Special Construction |
| Shaft Dia. | 1.75 in |
| Construction | D |
| Lip Type | Dual Lip w/Two Springs |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.183 LB |
| EAN or UPC | 85311018982 |

