- 1.7320" Shaft Diameter
- 3.543" Housing Bore Diameter
- 0.787" Width
- Polyacrylate
- Type HMSASPL
| Inch/Metric | Inch |
| Construction | HMSASPL |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Lip Style | Internal |
| Housing Bore Dia. | 3.543 in |
| Lip Material | Polyacrylate |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 1.732 in |
| Temperature Range [Max] | 300 °F |
| Weight | 0.257 LB |
| EAN or UPC | 85311173629 |

