- 17" Shaft Diameter
- 19" Housing Bore Diameter
- 1 1/4" Width
- RD = Nitrile x Duralip (Dual Element Constructions Only)
- Type HDSA1
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 17 in |
| Seal Design | Bonded Design |
| Lip Type | Dual Lip w/One Spring |
| Construction | HDSA1 |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 19 in |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Weight | 7.059 LB |
| EAN or UPC | 85311129657 |

